text.skipToContent text.skipToNavigation

Slotted pan head tapping screw without point DIN 7971 F Steel Nickel plated ST2,2X8MM

  1. ART NR 26100.022.008
  2. EAN 8715492652591
  3. UBB 950352061929
  4. UNSPSC 31161507

Price per 
-


Package: 500
Full Box only
Diameter (mm) 2.2
Length (L) (mm) 8
Driving features Slotted
Extra info without point
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ISO 1481 F
DIN 7971 F
BS 4174
NF E25-663 F
  1. Select other sizes

Specifications

dk 4.2
k 1.35
n 0.6
P 0.80
  1. Download CAD model