text.skipToContent text.skipToNavigation

Slotted pan head tapping screw DIN 7971 C Steel Zinc plated ST6,3X45MM

Article number
Diameter
Length
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread

Specifications

Diameter 6.3 mm
Length 45 mm
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 6.3
dk 12.5
k 3.65
L (mm) 45
n 1.6
P 1.8

Standards

DIN 7971 C
NF E25-663 C
BS 4174
ISO 1481 C

Article numbers

Article number 26600.063.045
EAN 8715492941435
UBB 950352005421
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.