text.skipToContent text.skipToNavigation

Slotted pan head tapping screw DIN 7971 C Steel Nickel plated ST6,3X19MM

  1. ART NR 26000.063.019
  2. EAN 8715492650351
  3. UBB 950352041897
  4. UNSPSC 31161507

Price per 
-


Package: 100
Full Box only
Diameter (mm) 6.3
Length (L) (mm) 19
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
BS 4174
ISO 1481 C
DIN 7971 C
NF E25-663 C
  1. Select other sizes

Specifications

dk 12.5
k 3.65
n 1.6
P 1.80
  1. Download CAD model