text.skipToContent text.skipToNavigation

Slotted pan head tapping screw DIN 7971 C Steel Nickel plated ST4,8X38MM

  1. ART NR 26000.048.038
  2. EAN 8715492650221
  3. UBB 950352040642
  4. UNSPSC 31161507

Price per 
-


Package: 100
Full Box only
Diameter (mm) 4.8
Length (L) (mm) 38
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
BS 4174
ISO 1481 C
DIN 7971 C
NF E25-663 C
  1. Select other sizes

Specifications

dk 9.5
k 2.8
n 1.2
P 1.60
  1. Download CAD model