text.skipToContent text.skipToNavigation

Slotted pan head tapping screw DIN 7971 C Steel Nickel plated ST4,2X25MM

  1. ART NR 26000.042.025
  2. EAN 8715492650115
  3. UBB 950352039677
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4.2
Length (L) (mm) 25
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
NF E25-663 C
BS 4174
ISO 1481 C
DIN 7971 C
  1. Select other sizes

Specifications

dk 8.2
k 2.45
n 1.2
P 1.40
  1. Download CAD model