text.skipToContent text.skipToNavigation

Slotted pan head tapping screw DIN 7971 C Steel Nickel plated ST3,9X38MM

  1. ART NR 26000.039.038
  2. EAN 8715492650061
  3. UBB 950352039180
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3.9
Length (L) (mm) 38
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 7971 C
ISO 1481 C
BS 4174
NF E25-663 C
  1. Select other sizes

Specifications

dk 7.5
k 2.25
n 1
P 1.40
  1. Download CAD model