text.skipToContent text.skipToNavigation

Slotted pan head tapping screw DIN 7971 C Steel Nickel plated ST2,9X6,5MM

Article number
Diameter
Length
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread

Specifications

Diameter 2.9 mm
Length 6.5 mm
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 2.9
dk 5.6
k 1.75
L (mm) 6.5
n 0.8
P 1.1

Standards

DIN 7971 C
ISO 1481 C
NF E25-663 C
BS 4174

Article numbers

Article number 26000.029.006
EAN 8715492649850
UBB 950352037101
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.