text.skipToContent text.skipToNavigation

Slotted pan head screw small head DIN 920 Steel Plain 5.8

Article number
Class 5.8
Driving features Slotted
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Specifications

Class 5.8
Driving features Slotted
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • N = Max. recom. static load (centr. tension) [kN].

Standards

DIN 920

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.