text.skipToContent text.skipToNavigation

Slotted pan head screw DIN 85 Steel Zinc plated 4.8 M8X25

  1. ART NR 24640.080.025
  2. EAN 8715492637840
  3. UBB 950353629385
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8
Length (L) (mm) 25 , 25 , 25 , 25 , 25 , 25 , 25 , 25 , 25 , 25 , 25 , 25
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
ASME B18.6.7M
DIN 85
NF E25-128
BS 4183
ISO 1580
  1. Select other sizes

Specifications

dk 16
Full thread if L ≤ 40
k 4.8
n 2
P 1.25
  1. Download CAD model