text.skipToContent text.skipToNavigation

Slotted pan head screw DIN 85 Steel Zinc plated 4.8 M6X40

  1. ART NR 24640.060.040
  2. EAN 8715492637734
  3. UBB 950353155894
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M6
Length (L) (mm) 40
Class 4.8
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
ASME ≈B18.6.7M
BS ≈4183
DIN 85
ISO ≈1580
NF ≈E25-128
  1. Select other sizes

Specifications

Thread length (min.) 38
dk (max.) 12
Full thread if L ≤ 40
k (max.) 3.6
n 1.6
P 1
t (min.) 1.4
  1. Download CAD model