text.skipToContent text.skipToNavigation

Slotted pan head screw DIN 85 Steel Zinc plated 4.8 M6X20

  1. ART NR 24640.060.020
  2. EAN 8715492637680
  3. UBB 950353155555
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6
Length (L) (mm) 20 , 20 , 20 , 20 , 20 , 20 , 20 , 20 , 20 , 20 , 20 , 20
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
BS 4183
DIN 85
NF E25-128
ISO 1580
ASME B18.6.7M
  1. Select other sizes

Specifications

dk 12
Full thread if L ≤ 40
k 3.6
n 1.6
P 1
  1. Download CAD model