text.skipToContent text.skipToNavigation

Slotted pan head screw DIN 85 Steel Zinc plated 4.8 M6X16

  1. ART NR 24640.060.016
  2. EAN 8715492637666
  3. UBB 950353155480
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6
Length (L) (mm) 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF E25-128
ASME B18.6.7M
DIN 85
ISO 1580
BS 4183
  1. Select other sizes

Specifications

dk 12
Full thread if L ≤ 40
k 3.6
n 1.6
P 1
  1. Download CAD model