text.skipToContent text.skipToNavigation

Slotted pan head screw DIN 85 Steel Zinc plated 4.8 M5X6


Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Packed per 500
Full Box only

Specifications

Diameter M5
Length 6 mm
Class 4.8
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info
  • N = Max. recom. static load (centr. tension) [kN].

Dimensions

d-D M5
Thread length (min.) 38
dk (max.) 10
Full thread if L ≤ 40
k (max.) 3
L (mm) 6
n 1.2
P 0.8
t (min.) 1.2

Standards

ASME ≈B18.6.7M
DIN 85
NEN ≈1603
NF ≈E25-128
ISO ≈1580
BS ≈4183

Article numbers

Article number 24640.050.006
EAN 8715492637451
UBB 950353604784
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.