text.skipToContent text.skipToNavigation

Slotted pan head screw DIN 85 Steel Zinc plated 4.8 M5X12

  1. ART NR 24640.050.012
  2. EAN 8715492637499
  3. UBB 950353154491
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M5
Length (L) (mm) 12
Class 4.8
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
BS ≈4183
ISO ≈1580
DIN 85
NF ≈E25-128
ASME ≈B18.6.7M
  1. Select other sizes

Specifications

Thread length (min.) 38
dk (max.) 10
Full thread if L ≤ 40
k (max.) 3
n 1.2
P 0.80
t (min.) 1.2
  1. Download CAD model