text.skipToContent text.skipToNavigation

Slotted pan head screw DIN 85 Steel Zinc plated 4.8 M5X10

  1. ART NR 24640.050.010
  2. EAN 8715492637482
  3. UBB 950353154319
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M5
Length (L) (mm) 10
Class 4.8
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
ASME B18.6.7M
NF E25-128
DIN 85
ISO 1580
BS 4183
  1. Select other sizes

Specifications

Thread length (min.) 38
dk (max.) 10
Full thread if L ≤ 40
k (max.) 3
n 1.2
P 0.80
t (min.) 1.2
  1. Download CAD model