text.skipToContent text.skipToNavigation

Slotted pan head screw DIN 85 Steel Zinc plated 4.8 M4X12

  1. ART NR 24640.040.012
  2. EAN 8715492637291
  3. UBB 950353153659
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4
Length (L) (mm) 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF E25-128
ISO 1580
BS 4183
ASME B18.6.7M
DIN 85
  1. Select other sizes

Specifications

dk 8
Full thread if L ≤ 40
k 2.4
n 1.2
P 0.70
  1. Download CAD model