text.skipToContent text.skipToNavigation

Slotted pan head screw DIN 85 Steel Zinc plated 4.8 M3X16

  1. ART NR 24640.030.016
  2. EAN 8715492637017
  3. UBB 950353152826
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M3
Length (L) (mm) 16
Class 4.8
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF ≈E25-128
ISO ≈1580
ASME ≈B18.6.7M
BS ≈4183
DIN 85
  1. Select other sizes

Specifications

Thread length (min.) 25
dk (max.) 6
Full thread if L ≤ 30
k (max.) 1.8
n 0.8
P 0.50
t (min.) 0.7
  1. Download CAD model