text.skipToContent text.skipToNavigation

Slotted mushroom head screw, fully threaded NF ≈E25-129 Stainless steel A2 M3X25

Article number
Diameter (d-D)
Length (L) (mm)
Material Stainless steel
Head shape Button head
Driving features Slotted
Thread Metric thread
Material technical A2

Specifications

Diameter (d-D) M3
Length (L) (mm) 25
Material Stainless steel
Head shape Button head
Driving features Slotted
Thread Metric thread
Material technical A2

Dimensions

Thread length (min.) 25
dk (max.) 7
Full thread if L ≤ 35
k (max.) 2
n 1
P 0.50
t (min.) 1

Standards

NF ≈E25-129

Article numbers

Article number 51215.030.025
EAN 8715494613101
UBB 500633188726
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.