text.skipToContent text.skipToNavigation

Slotted countersunk head tapping screw DIN 7972 C Stainless steel A2 ST3,5X13MM

  1. ART NR 51620.035.013
  2. EAN 8715492300324
  3. UBB 950352175380
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3.5
Length (L) (mm) 13
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
BS 4174
NF E25-660 C
ISO 1482 C
DIN 7972 C
  1. Select other sizes

Specifications

dk 6.8
k ≈ 2.1
n 1
P 1.30