text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Slotted countersunk head tapping screw DIN 7972 C Stainless steel A2 ST2,9X6,5MM

  1. ART NR 51620.029.006
  2. EAN 8715492300232
  3. UBB 950352174474
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 2.9
Length (L) (mm) 6.5
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
BS 4174
ISO 1482 C
NF E25-660 C
DIN 7972 C
  1. Select other sizes

Specifications

dk 5.5
k ≈ 1.7
n 0.8
P 1.10