text.skipToContent text.skipToNavigation

Slotted countersunk head tapping screw DIN 7972 C Stainless steel A2 ST2,9X25MM

  1. ART NR 51620.029.025
  2. EAN 8715492300294
  3. UBB 950352175042
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 2.9
Length (L) (mm) 25
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
ISO 1482 C
DIN 7972 C
BS 4174
NF E25-660 C
  1. Select other sizes

Specifications

dk 5.5
k ≈ 1.7
n 0.8
P 1.10