text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Slotted countersunk head tapping screw DIN 7972 C Stainless steel A2 ST2,9X19MM

  1. ART NR 51620.029.019
  2. EAN 8715492300270
  3. UBB 950352174888
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 2.9
Length (L) (mm) 19
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
BS 4174
NF E25-660 C
DIN 7972 C
ISO 1482 C
  1. Select other sizes

Specifications

dk 5.5
k ≈ 1.7
n 0.8
P 1.10