text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated yellow passivated 4.8 M8X25

  1. ART NR 24560.080.025
  2. EAN 8715492635143
  3. UBB 950353146810
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M8
Length (L) (mm) 25
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
BS ≈4183
ISO ≈2009
ASME ≈B18.6.7M
DIN 963
NF ≈E25-123
  1. Select other sizes

Specifications

Thread length (min.) 34
dk (max.) 14.5
Full thread if L ≤ 40
k (max.) 4
n 2
P 1.25
t (min.) 1.6