text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated yellow passivated 4.8 M6X12

Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated

Specifications

Diameter M6
Length 12 mm
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M6
Thread length (min.) 28
dk (max.) 11
Full thread if L ≤ 35
k (max.) 3
L (mm) 12
n 1.6
P 1
t (min.) 1.2

Standards

NEN ≈2370
BS ≈4183
DIN 963
NF ≈E25-123
ASME ≈B18.6.7M
ISO ≈2009

Article numbers

Article number 24560.060.012
EAN 8715492635013
UBB 950353145903
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.