text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated yellow passivated 4.8 M5X20

  1. ART NR 24560.050.020
  2. EAN 8715492634924
  3. UBB 950353145416
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M5
Length (L) (mm) 20
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
ASME ≈B18.6.7M
NF ≈E25-123
BS ≈4183
DIN 963
ISO ≈2009
  1. Select other sizes

Specifications

Thread length (min.) 25
dk (max.) 9.2
Full thread if L ≤ 30
k (max.) 2.5
n 1.2
P 0.80
t (min.) 1