text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated yellow passivated 4.8 M5X10

Specifications

Diameter M5
Length 10 mm
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M5
Thread length (min.) 25
dk (max.) 9.2
Full thread if L ≤ 30
k (max.) 2.5
L (mm) 10
n 1.2
P 0.8
t (min.) 1

Standards

ASME ≈B18.6.7M
ISO ≈2009
NEN ≈2370
DIN 963
NF ≈E25-123
BS ≈4183

Article numbers

Article number 24560.050.010
EAN 8715492634894
UBB 950353145176
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.