text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated yellow passivated 4.8 M4X50

  1. ART NR 24560.040.050
  2. EAN 8715492634863
  3. UBB 951353498193
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M4
Length (L) (mm) 50
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
NF ≈E25-123
ASME ≈B18.6.7M
DIN 963
BS ≈4183
ISO ≈2009
  1. Select other sizes

Specifications

Thread length (min.) 22
dk (max.) 7.5
Full thread if L ≤ 25
k (max.) 2.2
n 1
P 0.70
t (min.) 0.8