text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated yellow passivated 4.8 M3X20

Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated

Specifications

Diameter M3
Length 20 mm
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M3
Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
L (mm) 20
n 0.8
P 0.5
t (min.) 0.6

Standards

BS ≈4183
NF ≈E25-123
ISO ≈2009
ASME ≈B18.6.7M
NEN ≈2370
DIN 963

Article numbers

Article number 24560.030.020
EAN 8715492634665
UBB 950353144005
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.