text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated black passivated 4.8 M8X35

Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated

Specifications

Diameter M8
Length 35 mm
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M8
Thread length (min.) 34
dk (max.) 14.5
Full thread if L ≤ 40
k (max.) 4
L (mm) 35
n 2
P 1.25
t (min.) 1.6

Standards

ISO ≈2009
NEN ≈2370
DIN 963
ASME ≈B18.6.7M
NF ≈E25-123
BS ≈4183

Article numbers

Article number 24565.080.035
EAN 8715492635679
UBB 950353914324
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.