text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated black passivated 4.8 M5X16

Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated

Specifications

Diameter M5
Length 16 mm
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M5
Thread length (min.) 25
dk (max.) 9.2
Full thread if L ≤ 30
k (max.) 2.5
L (mm) 16
n 1.2
P 0.8
t (min.) 1

Standards

ISO ≈2009
ASME ≈B18.6.7M
NF ≈E25-123
NEN ≈2370
DIN 963
BS ≈4183

Article numbers

Article number 24565.050.016
EAN 8715492635433
UBB 950353913417
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.