text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated black passivated 4.8 M3X20

Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated

Specifications

Diameter M3
Length 20 mm
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M3
Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
L (mm) 20
n 0.8
P 0.5
t (min.) 0.6

Standards

NF ≈E25-123
ASME ≈B18.6.7M
ISO ≈2009
DIN 963
BS ≈4183
NEN ≈2370

Article numbers

Article number 24565.030.020
EAN 8715492635303
UBB 951353775210
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.