text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated 4.8 M3,5X16

  1. ART NR 24540.035.016
  2. EAN 8715492633095
  3. UBB 950353133032
  4. UNSPSC 31161504
Diameter (d-D) M3,5
Length (L) (mm) 16
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
ISO ≈2009
NF ≈E25-123
BS ≈4183
ASME ≈B18.6.7M
DIN 963
  1. Select other sizes

Specifications

Thread length (min.) 20
dk (max.) 6.5
Full thread if L ≤ 25
k (max.) 1.93
n 0.8
P 0.60
t (min.) 0.7