text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated 4.8 M2X25

  1. ART NR 24540.020.025
  2. EAN 8715492632531
  3. UBB 950353129584
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M2
Length (L) (mm) 25
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
ISO ≈2009
ASME ≈B18.6.7M
BS ≈4183
NF ≈E25-123
DIN 963
  1. Select other sizes

Specifications

Thread length (min.) 16
dk (max.) 3.8
Full thread if L ≤ 18
k (max.) 1.2
n 0.5
P 0.40
t (min.) 0.4