text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated 4.8 M12X60

  1. ART NR 24540.120.060
  2. EAN 8715492634221
  3. UBB 950353141373
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M12
Length (L) (mm) 60
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
ISO ≈2009
BS ≈4183
ASME ≈B18.6.7M
DIN 963
NF ≈E25-123
  1. Select other sizes

Specifications

Thread length (min.) 46
dk (max.) 22
Full thread if L ≤ 60
k (max.) 6
n 3
P 1.75
t (min.) 2.4