text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated 4.8 M10X60

  1. ART NR 24540.100.060
  2. EAN 8715492634108
  3. UBB 950353140383
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 60
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
DIN 963
NF ≈E25-123
ISO ≈2009
ASME ≈B18.6.7M
BS ≈4183
  1. Select other sizes

Specifications

Thread length (min.) 40
dk (max.) 18
Full thread if L ≤ 50
k (max.) 5
n 2.5
P 1.50
t (min.) 2