text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated 4.8 M10X25

  1. ART NR 24540.100.025
  2. EAN 8715492634030
  3. UBB 950353139807
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M10
Length (L) (mm) 25
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
BS ≈4183
ISO ≈2009
NF ≈E25-123
DIN 963
ASME ≈B18.6.7M
  1. Select other sizes

Specifications

Thread length (min.) 40
dk (max.) 18
Full thread if L ≤ 50
k (max.) 5
n 2.5
P 1.50
t (min.) 2