text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Stainless steel A2 70 M1,2X5

Article number
Diameter
Length
Class 70
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A2

Specifications

Diameter M1.2
Length 5 mm
Class 70
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread

Dimensions

d-D M1.2
Thread length (min.) 5
dk (max.) 2.3
Full thread if L ≤ 5
k (max.) 0.72
L (mm) 5
n 0.3
P 0.25
t (min.) 0.25

Standards

NF ≈E25-123
DIN 963
BS ≈4183
ASME ≈B18.6.7M
ISO ≈2009
NEN ≈2370

Article numbers

Article number 51110.012.005
EAN 8715494612128
UBB 500633179162
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.