text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated yellow passivated 4.8 M6X80

Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated

Specifications

Diameter M6
Length 80 mm
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M6
Thread length (min.) 28
dk (max.) 11
Full thread if L ≤ 35
k (max.) 3
L (mm) 80
n 1.6
P 1
t (min.) 1.2

Standards

NF ≈E25-123
DIN 963
ASME ≈B18.6.7M
ISO ≈2009
BS ≈4183
NEN ≈2370

Article numbers

Article number 24560.060.080
EAN 8715492635112
UBB 951353498680
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.