text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated yellow passivated 4.8 M6X30

  1. ART NR 24560.060.030
  2. EAN 8715492635051
  3. UBB 950353146323
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M6
Length (L) (mm) 30
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
DIN 963 A
ISO 2009
NF E25-123
BS 4183
ASME B18.6.7M
  1. Select other sizes

Specifications

dk 11
Full thread if L ≤ 35
k (max.) 3
n 1.6
P 1