text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated yellow passivated 4.8 M6X25

Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated

Specifications

Diameter M6
Length 25 mm
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M6
Thread length (min.) 28
dk (max.) 11
Full thread if L ≤ 35
k (max.) 3
L (mm) 25
n 1.6
P 1
t (min.) 1.2

Standards

NEN ≈2370
ISO ≈2009
BS ≈4183
DIN 963
NF ≈E25-123
ASME ≈B18.6.7M

Article numbers

Article number 24560.060.025
EAN 8715492635044
UBB 950353146240
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.