text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated yellow passivated 4.8 M5X16

  1. ART NR 24560.050.016
  2. EAN 8715492634917
  3. UBB 950353145333
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5
Length (L) (mm) 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
DIN 963 A
ASME B18.6.7M
ISO 2009
NF E25-123
BS 4183
  1. Select other sizes

Specifications

dk 9.2
Full thread if L ≤ 30
k (max.) 2.5
n 1.2
P 0.80