text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated yellow passivated 4.8 M5X12

  1. ART NR 24560.050.012
  2. EAN 8715492634900
  3. UBB 950353145259
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M5
Length (L) (mm) 12
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
ASME B18.6.7M
NF E25-123
BS 4183
DIN 963 A
ISO 2009
  1. Select other sizes

Specifications

dk 9.2
Full thread if L ≤ 30
k (max.) 2.5
n 1.2
P 0.80