text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated yellow passivated 4.8 M4X20

  1. ART NR 24560.040.020
  2. EAN 8715492634818
  3. UBB 950353144757
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4
Length (L) (mm) 20 , 20 , 20 , 20 , 20 , 20 , 20 , 20 , 20 , 20 , 20 , 20
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
NF E25-123
ASME B18.6.7M
DIN 963 A
ISO 2009
BS 4183
  1. Select other sizes

Specifications

dk 7.5
Full thread if L ≤ 25
k (max.) 2.2
n 1
P 0.70