text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated yellow passivated 4.8 M3X6

  1. ART NR 24560.030.006
  2. EAN 8715492634597
  3. UBB 950353143502
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M3
Length (L) (mm) 6
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
ASME B18.6.7M
DIN 963 A
NF E25-123
ISO 2009
BS 4183
  1. Select other sizes

Specifications

dk 5.6
Full thread if L ≤ 22
k (max.) 1.65
n 0.8
P 0.50