text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated black passivated 4.8 M8X20

  1. ART NR 24565.080.020
  2. EAN 8715492635648
  3. UBB 951353774635
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M8
Length (L) (mm) 20
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread
NF E25-123
DIN 963 A
ASME B18.6.7M
ISO 2009
BS 4183
  1. Select other sizes

Specifications

dk 14.5
Full thread if L ≤ 40
k (max.) 4
n 2
P 1.25