text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated black passivated 4.8 M8X12

  1. ART NR 24565.080.012
  2. EAN 8715492635624
  3. UBB 950353914167
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M8
Length (L) (mm) 12
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread
ISO 2009
NF E25-123
ASME B18.6.7M
BS 4183
DIN 963 A
  1. Select other sizes

Specifications

Thread length (min.) 34
dk (max.) 14.5
Full thread if L ≤ 40
k (max.) 4
n 2
P 1.25
t (min.) 1.6