text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated black passivated 4.8 M6X20

  1. ART NR 24565.060.020
  2. EAN 8715492635549
  3. UBB 950353851526
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M6
Length (L) (mm) 20
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread
NF E25-123
BS 4183
ISO 2009
ASME B18.6.7M
DIN 963 A
  1. Select other sizes

Specifications

dk 11
Full thread if L ≤ 35
k (max.) 3
n 1.6
P 1