text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated black passivated 4.8 M5X35

  1. ART NR 24565.050.035
  2. EAN 8715492635471
  3. UBB 950353913748
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M5
Length (L) (mm) 35
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread
NF E25-123
ASME B18.6.7M
DIN 963 A
BS 4183
ISO 2009
  1. Select other sizes

Specifications

dk 9.2
Full thread if L ≤ 30
k (max.) 2.5
n 1.2
P 0.80