text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated black passivated 4.8 M3X16

Specifications

Diameter M3
Length 16 mm
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M3
Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
L (mm) 16
n 0.8
P 0.5
t (min.) 0.6

Standards

NEN ≈2370
ASME ≈B18.6.7M
DIN 963
ISO ≈2009
BS ≈4183
NF ≈E25-123

Article numbers

Article number 24565.030.016
EAN 8715492635297
UBB 950353621515
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.