text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated black passivated 4.8 M2X6

  1. ART NR 24565.020.006
  2. EAN 8715492635242
  3. UBB 950353621101
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M2
Length (L) (mm) 6
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread
ISO 2009
NF E25-123
ASME B18.6.7M
BS 4183
DIN 963 A
  1. Select other sizes

Specifications

dk 3.8
Full thread if L ≤ 18
k (max.) 1.2
n 0.5
P 0.40